- Light-Duty Plier Type
- 2 Pieces
- 6 1/4 in Overall Length
| Material | Alloy Steel |
| Jaw Type | Internal External |
| Handle Color | Red |
| Included | 0.038 in 90°, 0.047 in Straight & 45°, 0.07 in Straight, 3 Pairs of Tips, External Pliers, Internal Pliers |
| No. of Pieces | 2 |
| Tip Size | 0.038 in, 0.047 in, 0.07 in |
| Plier Type | Light-Duty |
| Overall Length | 6.25 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575680656 |

