- Heavy-Duty Plier Type
- 2 Pieces
- 9 1/2 in Overall Length
| No. of Pieces | 2 |
| Material | Alloy Steel |
| Included | 0.108 in Straight 15° 45° & 90°, 0.12 in Straight 15° 45° & 90°, 8 Pairs of Tips, External Pliers, Internal Pliers |
| Jaw Type | Internal External |
| Plier Type | Heavy-Duty |
| Overall Length | 9.5 in |
| Tip Size | 0.108 in, 0.12 in |
| Handle Color | Red |
| Weight | 0.0 LB |
| EAN or UPC | 99575680809 |

