- Super Heavy-Duty Plier Type
- 16 in Overall Length
- 0 degrees Tip Angle
| Jaw Type | Internal |
| Plier Type | Super Heavy-Duty |
| Overall Length | 16 in |
| Jaw Length | 3 5/8 in |
| Handle Color | Black |
| Straight Tip Size | 0.12 in |
| Tip Angle | 0 ° |
| Jaw Width | 1.812 in |
| Material | Alloy Steel |
| Handle Material | Alloy Steel |
| Weight | 0.0 LB |
| EAN or UPC | 99575680908 |

