- Standard Head Dead Blow
- 48 oz Head Weight
- 19 in Length
- Fiberglass w/Cushion Grip Handle Material
| Material | PVC |
| Comfort Grip | Yes |
| Tether Ready | No |
| Head Finish | PVC |
| Type | Standard Head Dead Blow |
| Head Wt. | 48 oz |
| Shot Material | Steel |
| Face Diameter | 2 3/8 in |
| Handle Material | Fiberglass w/Cushion Grip |
| Length | 19 in |
| Face Finish | Polyurethane |
| Color | Red & Black |
| Weight | 0.0 LB |
| EAN or UPC | 99575695056 |

