- 10 lbs Head Weight
- 36 in Length
- Hickory Handle Material
- Alloy Steel Material
| Length | 36 in |
| Face Diameter | 2 1/2 in |
| Comfort Grip | No |
| Face Finish | Polished |
| Head Finish | Polished |
| Type | Double Face |
| Color | Black Head w/Natural Handle |
| Material | Alloy Steel |
| Head Wt. | 10 lb |
| Handle Material | Hickory |
| Weight | 0.0 LB |
| EAN or UPC | 99575696534 |

