- Pin Punch
- 1/4 in Minimum Size Range
- 3/8 in Maximum Size Range
| Size Range [Min] | 1/4 in |
| Overall Length [Max] | 6 in |
| Size Range [Max] | 3/8 in |
| Overall Length [Min] | 4 in |
| Punch Type | Pin |
| Finish | Brass |
| Material | Brass |
| No. of Pieces | 3 |
| Weight | 0.84 LB |
| EAN or UPC | 99575705465 |

