- Pin Punch
- 1/16 in Minimum Size Range
- 1/4 in Maximum Size Range
| Overall Length [Min] | 4 in |
| Size Range [Min] | 1/16 in |
| Punch Type | Pin |
| Overall Length [Max] | 5.75 in |
| Size Range [Max] | 1/4 in |
| No. of Pieces | 7 |
| Material | Tool Steel |
| Finish | Black Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 99575705533 |

