- Non-Slip, Slotted Tip
- 1/8 in Tip Size
- 6.227 in Overall Length
- Alloy Steel Material
| Handle Material | Dual Material |
| Handle Color | Black & Red |
| Blade Dia. | 0.117 in |
| Overall Length | 6.227 in |
| Tip Thickness | 0.022 in |
| Finish | Black Oxide |
| Blade Length | 3 in |
| Handle Diameter | 0.89 in |
| Tip Size | 1/8 in |
| Handle Type | Straight |
| Handle Length | 3.22 in |
| Magnetic | No |
| Material | Alloy Steel |
| Tip Type | Slotted |
| Weight | 0.077 LB |
| EAN or UPC | 99575800153 |

