- Non-Slip, Slotted Tip
- 3/16 in Tip Size
- 10.05 in Overall Length
- Alloy Steel Material
| Handle Material | Dual Material |
| Tip Type | Slotted |
| Handle Type | Straight |
| Handle Diameter | 1.16 in |
| Blade Dia. | 0.196 in |
| Material | Alloy Steel |
| Tip Size | 3/16 in |
| Overall Length | 10.05 in |
| Finish | Black Oxide |
| Tip Thickness | 0.033 in |
| Handle Length | 4.15 in |
| Handle Color | Black & Red |
| Blade Length | 6 in |
| Magnetic | No |
| Weight | 0.0 LB |
| EAN or UPC | 99575800184 |

