- Non-Slip, Tamper-Proof Torx® Tip
- T15 Tip Size
- 8.1 in Overall Length
- Alloy Steel Material
| Tip Type | Non-Slip, Tamper-Proof Torx® |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Overall Length | 8.1 in |
| Tip Size | T15 |
| Handle Diameter | 1.16 in |
| Handle Type | Straight |
| Blade Length | 4 in |
| Handle Color | Black & Red |
| Handle Material | Dual Material |
| Blade Dia. | 0.196 in |
| Magnetic | No |
| Handle Length | 4.14 in |
| Weight | 0.158 LB |
| EAN or UPC | 99575800252 |

