- Non-Slip, Tamper-Proof Torx® Tip
- T20 Tip Size
- 8.1 in Overall Length
- Alloy Steel Material
| Handle Color | Black & Red |
| Overall Length | 8.1 in |
| Blade Length | 4 in |
| Handle Type | Straight |
| Handle Diameter | 1.16 in |
| Blade Dia. | 0.196 in |
| Magnetic | No |
| Handle Length | 4.15 in |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Tip Type | Non-Slip, Tamper-Proof Torx® |
| Tip Size | T20 |
| Handle Material | Dual Material |
| Weight | 0.0 LB |
| EAN or UPC | 99575800269 |

