- Non-Slip, Torx® Tip
- T7 Tip Size
- 6.087 in Overall Length
- Alloy Steel Material
| Handle Color | Black & Red |
| Handle Material | Dual Material |
| Tip Type | Torx® |
| Overall Length | 6.087 in |
| Blade Length | 2.36 in |
| Finish | Black Oxide |
| Handle Type | Mini |
| Blade Dia. | 0.098 in |
| Handle Length | 3.71 in |
| Material | Alloy Steel |
| Magnetic | No |
| Tip Size | T7 |
| Handle Diameter | 3/4 in |
| Weight | 0.059 LB |
| EAN or UPC | 99575800399 |

