- GW STUBBY 6IN1 RATCHET MULTIBIT DRIVER
description
- GEARWRENCH multi-bit drive tools deliver a perfect combination of quality materials, balanced ergonomic design, durability, and precision. The full metal, high torque ratchet allows for quick and easy driving. The interchangeable S2 steel bits, provide ultimate coverage for he most common applications. The strong plated shaft resist corrosion and the dual material handles are both comfortable and oil/solvent resistant.
features
- High torque ratchet mechanism allows for faster driving
- End cap bit storage keeps bits organized and easily accessible
- Ergonomic tri-lobe dual material handle provides the optimal balance of strength and efficiency
- Oil and solvent resistant handle provides a longer tool life
- Professional, full polish chrome, easy to clean finish shank
- Includes Phillips® and slotted and is also compatible with 2 nut driver sizes
| Weight | 0.345 LB |
| EAN or UPC | 37103343123 |

