- Non-Slip, Phillips®/Slotted Tip
- Alloy Steel Material
- 2 Pieces
- #2, 1/4 in Maximum Size Range
| Blade Length | 24 in |
| Handle Material | Dual Material |
| Magnetic | No |
| No. of Pieces | 2 |
| Set Includes | Phillips® #2, Slotted 1/4 in |
| Size Range [Max] | 1/4 in, #2 |
| Handle Color | Black & Red |
| Material | Alloy Steel |
| Tip Type | Slotted, Phillips®, Non-Slip |
| Finish | Black Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 99575800689 |

