- Non-Slip, Tamper-Proof Torx® Tip
- Alloy Steel Material
- 7 Pieces
- T10 Minimum Size Range
- T40 Maximum Size Range
| Handle Material | Dual Material |
| Material | Alloy Steel |
| Handle Color | Black & Red |
| Tip Type | Non-Slip, Tamper-Proof Torx® |
| Magnetic | No |
| Size Range [Min] | T10 |
| Size Range [Max] | T40 |
| Set Includes | Tamper Proof Torx® T10, T15, T20, T25, T27, T30, T40 |
| Finish | Black Oxide |
| No. of Pieces | 7 |
| Blade Length | 6 in |
| Weight | 2.385 LB |
| EAN or UPC | 99575800733 |

