- Non-Slip, Tamper-Proof Torx® Tip
- T25 Tip Size
- 22 in Overall Length
- Alloy Steel Material
| Handle Length | 4.6 in |
| Tip Size | T25 |
| Overall Length | 22 in |
| Material | Alloy Steel |
| Blade Length | 18 in |
| Tip Type | Non-Slip, Tamper-Proof Torx® |
| Handle Diameter | 1.3 in |
| Finish | Black Oxide |
| Handle Material | Dual Material |
| Handle Color | Black & Red |
| Handle Type | Straight |
| Magnetic | No |
| Blade Dia. | 0.235 in |
| Weight | 0.41 LB |
| EAN or UPC | 99575800887 |

