- Non-Slip, Square Tip
- #2 Tip Size
- 8.575 in Overall Length
- Alloy Steel Material
| Tip Type | Square |
| Handle Color | Black & Red |
| Handle Diameter | 1.3 in |
| Finish | Black Oxide |
| Overall Length | 8.575 in |
| Blade Dia. | 0.235 in |
| Material | Alloy Steel |
| Magnetic | No |
| Handle Material | Dual Material |
| Handle Length | 4.6 in |
| Blade Length | 4 in |
| Handle Type | Straight |
| Tip Size | #2 |
| Weight | 0.26 LB |
| EAN or UPC | 99575800917 |

