- 1/4 in Drive Size
- 6.97 in Overall Length
- Steel Handle Type
- Locking Flex Head
| Head Width | 0.98 in |
| Finish | Chrome |
| No. of Teeth | 84 |
| Handle Type | Steel |
| Angle | 4.3 degrees |
| Overall Length | 6.97 in |
| Head Type | Locking Flex Head |
| Ratchet Type | Non-Quick Release |
| Drive Size | 1/4 in |
| Knurled | No |
| Head Style | Teardrop |
| Lockable | Yes |
| Head Thickness | 0.35 in |
| Weight | 3.0 LB |
| EAN or UPC | 99575810152 |

