- 1/4 in Drive Size
- 8.18 in Overall Length
- Long w/Cushion Grip Handle Type
| Knurled | No |
| Head Style | Teardrop |
| Drive Size | 1/4 in |
| Angle | 4.3 degrees |
| No. of Teeth | 84 |
| Lockable | No |
| Overall Length | 8.18 in |
| Head Thickness | 0.35 in |
| Finish | Chrome |
| Handle Type | Long w/Cushion Grip |
| Ratchet Type | Non-Quick Release |
| Head Width | 0.98 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575810299 |

