- 1/4 in, 3/8 in Drive Size
- Cushion Grip Handle Type
- Flex Head
| No. of Teeth | 84 |
| Handle Type | Cushion Grip |
| Drive Size | 1/4 in, 3/8 in |
| Magnetic | No |
| Ratchet Type | Non-Quick Release |
| Lockable | No |
| No. of Pieces | 3 |
| Angle | 4.3 degrees |
| Head Type | Flex Head |
| Head Style | Teardrop |
| Finish | Chrome |
| Weight | 2.15 LB |
| EAN or UPC | 99575811036 |

