- 3/8 in Drive Size
- Offset Flex Head
| Set Includes | 5/8 in, 13/16 in |
| No. of Pieces | 3 |
| Ratchet Type | Non-Quick Release |
| Lockable | No |
| Finish | Chrome |
| Head Type | Offset Flex Head |
| Magnetic | Yes |
| No. of Teeth | 84 |
| Angle | 6 degrees |
| Drive Size | 3/8 in |
| Head Style | Teardrop |
| No. of Points | 6 |
| Weight | 2.2 LB |
| EAN or UPC | 99575812293 |

