Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gearwrench81235

81235

9PC MAGNETIC DRIVE TOOL SET
Item #101518645
  • Set Includes 1/4", 3/8", and 1/2" Magnetic Universal Joints
  • 1/4" F to 3/8" M, 3/8" F to 1/4" M, and 1/2" F to 3/8" M Magnetic Adapters
  • Three 6" Magnetic Extensions
Gearwrench81235
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Set Includes 1/4", 3/8", and 1/2" Magnetic Universal Joints
  • 1/4" F to 3/8" M, 3/8" F to 1/4" M, and 1/2" F to 3/8" M Magnetic Adapters
  • Three 6" Magnetic Extensions

features

  • Knurled grip provides nonslip surface
  • Strong magnetic tips allow for contact through base of socket to hold nuts and bolts in place during use
  • Magnetic tip keeps fastener in sockets
  • Works with shallow sockets only
Socket Drive Size 1/4 in, 1/2 in, 3/8 in
Set Includes Adapter, Extension, Universal Joint
No. of Pieces 9
Weight 2.0 LB
EAN or UPC 99575812354
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison