- 3/8 in Drive Size
- 13.63 in Overall Length
- Cushion Grip Handle Type
- Locking Flex Head
| Knurled | No |
| Head Type | Locking Flex Head |
| Head Width | 1 1/4 in |
| Head Style | Teardrop |
| Drive Size | 3/8 in |
| Overall Length | 13.63 in |
| Ratchet Type | Non-Quick Release |
| Handle Type | Cushion Grip |
| No. of Teeth | 84 |
| Finish | Chrome |
| Lockable | Yes |
| Angle | 4.3 degrees |
| Head Thickness | 0.47 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575812675 |

