- 1/4 in, 3/8 in Drive Size
- Long Handle Type
| Ratchet Type | Non-Quick Release |
| Finish | Chrome |
| Handle Type | Long Handle |
| Angle | 4.3 degrees |
| Drive Size | 1/4 in, 3/8 in |
| Handle Material | Steel |
| Head Style | Teardrop |
| No. of Pieces | 2 |
| Magnetic | No |
| Lockable | No |
| No. of Teeth | 84 |
| Weight | 0.0 LB |
| EAN or UPC | 99575812682 |

