- 1/4 in, 3/8 in Drive Size
- Locking Flex Head
| Lockable | Yes |
| Angle | 4.3 degrees |
| Head Style | Teardrop |
| Head Type | Locking Flex Head |
| No. of Teeth | 84 |
| Magnetic | No |
| Drive Size | 1/4 in, 3/8 in |
| Finish | Chrome |
| Ratchet Type | Non-Quick Release |
| No. of Pieces | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 99575812743 |

