- 1/2 in Drive Size
- 11.61 in Overall Length
- Standard w/Cushion Grip Handle Type
| Overall Length | 11.61 in |
| Drive Size | 1/2 in |
| Finish | Chrome |
| Knurled | No |
| Lockable | No |
| Head Style | Teardrop |
| Ratchet Type | Non-Quick Release |
| Handle Type | Standard w/Cushion Grip |
| Angle | 4.3 degrees |
| No. of Teeth | 84 |
| Head Thickness | 0.64 in |
| Head Width | 1.69 in |
| Weight | 1.45 LB |
| EAN or UPC | 99575830136 |

