- 1/2 in Drive Size
- 16 1/2 in Overall Length
- Steel, Long w/Cushion Grip Handle Type
| Head Style | Teardrop |
| Overall Length | 16.5 in |
| Handle Type | Steel Long w/Cushion Grip |
| Head Thickness | 0.64 in |
| Angle | 4.3 degrees |
| No. of Teeth | 84 |
| Drive Size | 1/2 in |
| Finish | Chrome |
| Head Width | 1.72 in |
| Lockable | No |
| Ratchet Type | Non-Quick Release |
| Knurled | No |
| Weight | 0.0 LB |
| EAN or UPC | 99575813610 |

