- 1/2 in Drive Size
- 24 in Overall Length
- Steel Handle Type
- Locking Flex Head
| Head Style | Teardrop |
| Head Width | 1.72 in |
| Head Type | Locking Flex Head |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | 84 |
| Angle | 4.3 degrees |
| Lockable | Yes |
| Drive Size | 1/2 in |
| Finish | Chrome |
| Overall Length | 24 in |
| Knurled | No |
| Head Thickness | 0.64 in |
| Handle Type | Steel |
| Weight | 2.8 LB |
| EAN or UPC | 99575813634 |

