- Inch
- 9 in Overall Length
- Adjustable Wrench Type
- 15/16 in Maximum Capacity
features
- Cushion grip for easier handling
- Wider grip in the middle to best fit in hand
- Finger rest for additional comfort in power applications
- Easy to view scale for size identification in both Metric and SAE
| Wrench Type | Adjustable |
| Overall Length | 9 in |
| Inch/Metric | Inch |
| Capacity, in [Max] | 0.9375 in |
| Handle Type | Cushion Grip |
| Weight | 0.01 LB |
| EAN or UPC | 99575818912 |

