- Inch
- Adjustable Wrench Type
- 1 1/8 in Maximum Capacity
includes
- 6" adjustable cushion grip wrench (81890)
- 8" adjustable cushion grip wrench (81891)
- 10" adjustable cushion grip wrench (81892)
| Capacity, in [Max] | 1.125 in |
| Handle Finish | Red, Nonslip Cushion Grip |
| No. of Pieces | 3 |
| Handle Type | Cushion Grip |
| Wrench Type | Adjustable |
| Inch/Metric | Inch |
| Weight | 2.05 LB |
| EAN or UPC | 99575819902 |

