- Duck Bill Double-X™ Pliers
- 1.65" Jaw Length
- 0.68" Jaw Width
- 0.39" Jaw Thickness and Overall Length
features
- Compound joint allows access with minimal handle movement
- Jaws open greater distance than the handle for added reach in tight locations
- Dual-dipped for comfort and grip
- Corrosion-resistant alloy steel
- Maximum reach without exceeding center point of interference
- Aligned, serrated tips for precision gripping
- Flush rivet and narrow profile
| Overall Length | 11.97 in |
| Jaw Width | 0.68 in |
| Jaw Thickness | 0.39 in |
| Grip | Cushioned |
| Plier Type | Duck Bill Double-X™ Pliers |
| Spring | No |
| Jaw Length | 1.65 in |
| Weight | 0.89 LB |
| EAN or UPC | 99575820175 |

