- 11.85 in Overall Length
- Straight Jaw
| Jaw Length | 2.09 in |
| Overall Length | 11.85 in |
| Material | Alloy Steel |
| Handle Color | Black & Red |
| Jaw Thickness | 0.47 in |
| Jaw Type | Straight Jaw |
| Handle Material | Dual Material |
| Jaw Width | 0.65 in |
| No. of Jaw Positions | 5 |
| Plier Type | Groove Joint |
| Weight | 0.0 LB |
| EAN or UPC | 99575820205 |

