- 16 in Overall Length
- Straight Jaw
| Plier Type | Tongue & Groove |
| Handle Color | Red |
| Material | Alloy Steel |
| Overall Length | 16 in |
| Handle Material | Professional Dipped |
| Finish | Clear Coat |
| Jaw Type | Straight Jaw |
| No. of Jaw Positions | 10 |
| Weight | 0.0 LB |
| EAN or UPC | 99575820069 |

