- Diagonal Plier Type
- 6 in Overall Length
- 0.812 in Jaw Length
| Jaw Length | 0.812 in |
| Wire Cutter | Yes |
| Jaw Width | 3/4 in |
| Jaw Thickness | 0.437 in |
| Cut Capacity | 12 AWG |
| Finish | Clear Coat |
| Material | Alloy Steel |
| Overall Length | 6 in |
| Cutting Edge Length | 0.8 in |
| Handle Color | Red |
| Plier Type | Diagonal |
| Handle Material | Professional Dipped |
| Edge Type | Standard |
| Weight | 0.4 LB |
| EAN or UPC | 99575802706 |

