- Diagonal Plier Type
- 7 in Overall Length
- 0.781 in Jaw Length
| Cutting Edge Length | 0.8 in |
| Jaw Thickness | 0.468 in |
| Cut Capacity | 12 AWG |
| Wire Cutter | Yes |
| Jaw Width | 1.218 in |
| Handle Material | Professional Dipped |
| Overall Length | 7 in |
| Material | Alloy Steel |
| Jaw Length | 0.781 in |
| Handle Color | Red |
| Edge Type | Standard |
| Plier Type | Diagonal |
| Weight | 0.71 LB |
| EAN or UPC | 99575820717 |

