- SAE
- 12 Points
- Striking Box Wrench Type
- 1 7/16 in Opening
| Box End Width Two | 31/32 in |
| Type | Round |
| Handle Material | Alloy Steel |
| Wrench Type | Offset Striking Box |
| Finish | Black Oxide |
| Inch/Metric | SAE |
| No. of Points | 12 |
| Box End Thickness | 7/8 in |
| Offset Angle | 45 ° |
| Overall Length | 11.6 in |
| Box End Thickness Two | 2 5/8 in |
| Box End Width | 2 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575023460 |

