- SAE
- 12 Points
- Striking Box Wrench Type
- 1 13/16 in Opening
| Inch/Metric | SAE |
| Box End Thickness | 1 in |
| Overall Length | 13.23 in |
| Handle Material | Alloy Steel |
| Type | Round |
| Finish | Black Oxide |
| Offset Angle | 45 ° |
| No. of Points | 12 |
| Box End Thickness Two | 2 7/8 in |
| Wrench Type | Offset Striking Box |
| Box End Width | 2 21/32 in |
| Box End Width Two | 1 3/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575023514 |

