- SAE
- 12 Points
- Striking Box Wrench Type
- 2 3/16 in Opening
| No. of Points | 12 |
| Overall Length | 13.72 in |
| Finish | Black Oxide |
| Type | Round |
| Inch/Metric | SAE |
| Wrench Type | Offset Striking Box |
| Box End Thickness Two | 3 in |
| Box End Width Two | 1 1/4 in |
| Box End Width | 3 9/32 in |
| Box End Thickness | 1 1/4 in |
| Handle Material | Alloy Steel |
| Offset Angle | 45 ° |
| Weight | 0.0 LB |
| EAN or UPC | 99575023569 |

