- SAE
- 12 Points
- Slugging Box Wrench Type
- 1 11/16 in Opening
| Overall Length | 11 in |
| Handle Material | Alloy Steel |
| Box End Thickness Two | 1 1/32 in |
| Wrench Type | Offset Slugging Box |
| Box End Width Two | 1 7/32 in |
| Type | Round |
| Box End Width | 2 15/32 in |
| Box End Thickness | 31/32 in |
| No. of Points | 12 |
| Inch/Metric | SAE |
| Finish | Black Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 99575003745 |

