- SAE
- 12 Points
- Slugging Box Wrench Type
- 2 3/8 in Opening
| Inch/Metric | SAE |
| Box End Thickness | 1 7/16 in |
| Box End Width | 3 13/32 in |
| Box End Thickness Two | 1 1/4 in |
| Box End Width Two | 1 1/2 in |
| No. of Points | 12 |
| Finish | Black Oxide |
| Overall Length | 12.38 in |
| Type | Round |
| Handle Material | Alloy Steel |
| Wrench Type | Offset Slugging Box |
| Weight | 0.0 LB |
| EAN or UPC | 99575023835 |

