- SAE
- 12 Points
- Slugging Box Wrench Type
- 2 3/4 in Opening
| Box End Thickness | 1 17/32 in |
| Type | Round |
| Wrench Type | Offset Slugging Box |
| Box End Width Two | 1 9/16 in |
| Inch/Metric | SAE |
| Box End Width | 4 3/16 in |
| No. of Points | 12 |
| Finish | Black Oxide |
| Overall Length | 13.06 in |
| Box End Thickness Two | 1 5/16 in |
| Handle Material | Alloy Steel |
| Weight | 6.815 LB |
| EAN or UPC | 99575003882 |

