- SAE
- 12 Points
- Slugging Box Wrench Type
- 3 3/8 in Opening
| Box End Thickness Two | 1 5/8 in |
| Box End Width Two | 1 7/8 in |
| No. of Points | 12 |
| Overall Length | 14.12 in |
| Box End Width | 4 31/32 in |
| Wrench Type | Offset Slugging Box |
| Type | Round |
| Inch/Metric | SAE |
| Finish | Black Oxide |
| Handle Material | Alloy Steel |
| Box End Thickness | 1 23/32 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575023934 |

