- Non-Slip, Slotted/Phillips® Tip
- Alloy Steel Material
- 8 Pieces
- #1, 1/4 in Minimum Size Range
- #2, 5/16 in Maximum Size Range
| Size Range [Max] | 5/16 in, #2 |
| Handle Color | Black & Green |
| Handle Material | Dual Material |
| No. of Pieces | 8 |
| Size Range [Min] | 1/4 in, #1 |
| Magnetic | No |
| Tip Type | Slotted, Phillips®, Non-Slip |
| Material | Alloy Steel |
| Set Includes | Phillips® #1, #2, #3, Slotted 1/4 in, 3/16 in, 5/16 in |
| Finish | Black Oxide |
| Weight | 2.24 LB |
| EAN or UPC | 99575826832 |

