- Non-Slip, Cabinet Tip
- 3/16 in Tip Size
- Alloy Steel Material
| Handle Color | Black & Orange |
| Finish | Black Oxide |
| Handle Type | Straight |
| Tip Type | Cabinet |
| Handle Material | Dual Material |
| Tip Size | 3/16 in |
| Magnetic | No |
| Material | Alloy Steel |
| Blade Length | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575826849 |

