- Non-Slip, Slotted Tip
- 1/4 in Tip Size
- 8.7 in Overall Length
- Alloy Steel Material
| Tip Type | Slotted |
| Magnetic | No |
| Handle Color | Black & Orange |
| Handle Length | 4.61 in |
| Handle Diameter | 1.31 in |
| Tip Thickness | 0.04 in |
| Tip Size | 1/4 in |
| Material | Alloy Steel |
| Blade Length | 4 in |
| Overall Length | 8.7 in |
| Handle Type | Straight |
| Handle Material | Dual Material |
| Blade Dia. | 0.238 in |
| Finish | Black Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 99575826856 |

