- Non-Slip, Phillips® Tip
- #1 Tip Size
- 7.127 in Overall Length
- Alloy Steel Material
| Handle Material | Dual Material |
| Magnetic | No |
| Material | Alloy Steel |
| Handle Type | Straight |
| Tip Size | #1 |
| Finish | Black Oxide |
| Handle Length | 4.15 in |
| Handle Color | Black & Orange |
| Blade Dia. | 0.196 in |
| Overall Length | 7.127 in |
| Tip Type | Phillips® |
| Handle Diameter | 1.17 in |
| Blade Length | 3 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575826887 |

