- Non-Slip, Phillips® Tip
- #2 Tip Size
- 8.7 in Overall Length
- Alloy Steel Material
| Handle Length | 4.62 in |
| Blade Length | 4 in |
| Overall Length | 8.7 in |
| Finish | Black Oxide |
| Handle Type | Straight |
| Blade Dia. | 0.237 in |
| Tip Type | Phillips® |
| Handle Diameter | 1.29 in |
| Magnetic | No |
| Handle Material | Dual Material |
| Handle Color | Black & Orange |
| Tip Size | #2 |
| Material | Alloy Steel |
| Weight | 0.23 LB |
| EAN or UPC | 99575826894 |

