- Non-Slip, Phillips® Tip
- #3 Tip Size
- 11.2 in Overall Length
- Alloy Steel Material
| Handle Color | Black & Orange |
| Finish | Black Oxide |
| Tip Size | #3 |
| Handle Diameter | 1.45 in |
| Tip Type | Phillips® |
| Handle Type | Straight |
| Handle Length | 5.12 in |
| Overall Length | 11.2 in |
| Blade Length | 6 in |
| Handle Material | Dual Material |
| Material | Alloy Steel |
| Blade Dia. | 0.315 in |
| Magnetic | No |
| Weight | 0.0 LB |
| EAN or UPC | 99575826900 |

