- Non-Slip, Slotted Tip
- 3/16 in Tip Size
- 10 in Overall Length
- Alloy Steel Material
| Magnetic | No |
| Handle Length | 3.94 in |
| Tip Thickness | 0.03 in |
| Material | Alloy Steel |
| Handle Color | Red |
| Handle Material | Acetate |
| Overall Length | 10 in |
| Tip Type | Slotted |
| Tip Size | 3/16 in |
| Handle Diameter | 1.22 in |
| Finish | Black Oxide |
| Blade Dia. | 0.197 in |
| Blade Length | 6 in |
| Handle Type | Straight |
| Weight | 0.2 LB |
| EAN or UPC | 99575827020 |

