- Non-Slip, Tamper-Proof Torx® Tip
- T27 Tip Size
- 10.6 in Overall Length
- Alloy Steel Material
| Tip Type | Non-Slip, Tamper-Proof Torx® |
| Blade Dia. | 0.235 in |
| Handle Color | Black & Red |
| Magnetic | No |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Handle Type | Straight |
| Blade Length | 6 in |
| Handle Length | 4.61 in |
| Tip Size | T27 |
| Handle Material | Dual Material |
| Handle Diameter | 1.31 in |
| Overall Length | 10.6 in |
| Weight | 0.0 LB |
| EAN or UPC | 99575827402 |

